5/16 in. Wall Plate in Ivory
Decora® 5/16 in. Wall Plate in Ivory
Frequently Purchased Together
Product Details
Product Details
- Slotted oval head
- Thread: 6-32
Specifications
- ADA Compliant:
- No
- Collection:
- Decora®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 5/16 in
- Package Quantity:
- Pack of 100
- UL Listed:
- No