Decora® Humidity Sensor and Fan Control in White

Part #LIPHS51LW  |  Item #4851606  |  Manufacturer Part #IPHS5-1LW

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatically detects excess humidity in a room and activates the ventilation fan
  • Continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew
  • User-friendly controls to adjust sensitivity
  • Features humidity level and time out settings
  • Helps reduce energy usage by automatically operating the fan only when needed

Specifications

Collection: Decora®

Color Finish: White

Height: 2-18/25 in

Type: LIPHS51LW

Volts: 120V

Width: 1-11/50 in