Decora LED Illuminated Rocker Single-Pole Switch
Decora LED Illuminated Rocker Single-Pole Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed to work with LED, CFL and incandescent bulbs, no neutral required
- Switch remains illuminated in the OFF position, so it is easy to locate in a dark room
- White LED light inside the switch provides a refreshed and modern appearance
- Replaces any standard switch
- Features Quick wire push-in, Back and Side wiring for easy installation
- Quick wire push-in terminals accept #14 AWG solid copper wire only
- Back and side wire terminal screws accept up to #12 AWG copper or copper clad wire
- Complements every décor
- Ideal solution for bathrooms, bedrooms, hallways, staircases, basements, laundry/utility rooms and garages.
- Limited 2-year warranty
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- Type:
- L56112W
- UPC:
- 078477681978
- Volts:
- 120/277V