Decora® Mobile Device Station in White

Part #L47112W  |  Item #4480501  |  Manufacturer Part #47112-W

$18.02 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CE Approved: No

Collection: Decora®

Color Finish: White

Length: 4-33/100 in

Width: 2-99/100 in