This product requires certification to purchase.

Plastic Wall Plate in White

LEVITON

Decora® Plastic Wall Plate in White

  • Fast #
  • Part #L80601W
  • Item #4374402
  • Manufacturer Part #80601-W
3.1 out of 5 Customer Rating
Brand image
LEVITON

Decora® Plastic Wall Plate in White

  • Fast #
  • Part #L80601W
  • Item #4374402
  • Manufacturer Part #80601-W
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-Gang Decora/GFCI Device
  • Midway Size
  • Thermoset Plastic
  • Requires Certification

Documents

Characteristics & Features
Collection
Decora®
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Material
Plastic
Material Type
Polymer
Number Of Gangs
1
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
078477153888