Quickport Decora Blank in White
Decora® Quickport Decora Blank in White
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- UL Listed:
- Yes
- UPC:
- 078477789964