Leviton

Decora® Telephone Wall Phone Jack in Light Almond with Screw Terminal

Part #L40914T  |  Manufacturer Part #40914-T

Color/Finish: Light Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accommodates all standard style wall phones
  • Four color-coded screw-down connection
  • Wall mount phone plate with jack, 6P4C

Specifications

Collection: Decora®

Color Finish: Light Almond

Material: Plastic

Material Type: Thermoplastic

Type: L40914T