This product requires certification to purchase.

Locking Switch in Ivory

LEVITON

Locking Switch in Ivory

  • Fast #
  • Part #L12212IL
  • Item #4416322
  • Manufacturer Part #1221-2IL
4.9 out of 5 Customer Rating
Brand image
LEVITON

Locking Switch in Ivory

  • Fast #
  • Part #L12212IL
  • Item #4416322
  • Manufacturer Part #1221-2IL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Industrial 20A 120 277VAC
  • Single pole
  • Key-operated locking mechanism
  • Clamp-type terminals for up to #10 CU wire
  • 2 keys included
  • Meets UL20, CSA and FED SPEC WS-896
  • Requires Certification
Dimensions & Measurements
Depth
1-3/10 in
Height
4-3/50 in
Width
1-31/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
AMP
20
Volts
120/277V
Warranty & Product Information
NEMA
NEMA WD-1, NEMA WD-6
Product Type
Switch
Type
L12212IL
UL Listed
Yes
UPC
078477358023