4-7/8 x 3-1/8 in. Plastic Wall Plate in White
Midway 4-7/8 x 3-1/8 in. Plastic Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/8" larger than standard size wall plates to conceal irregular wall openings
- Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer
- Smooth finish matches Leviton's existing midway wallplates for a consistent look throughout the home or business
- Includes mounting hardware with color matched wallplate screws
- Available as a single gang wallplate with an F-connector coupler, with a 6P4C telephone connector, or with a combination F-connector coupler and 6P4C telephone connector
Specifications
- Collection:
- Midway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 77/100
- Height:
- 4-7/8
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- UPC:
- 078477140437
- Width:
- 3-1/8