This product requires certification to purchase.

Pull Chain Lamp Holder with Outlet in White

LEVITON

Pull Chain Lamp Holder with Outlet in White

  • Fast #
  • Part #L9726C
  • Item #795573
  • Manufacturer Part #9726-C
3.5 out of 5 Customer Rating
Brand image
LEVITON

Pull Chain Lamp Holder with Outlet in White

  • Fast #
  • Part #L9726C
  • Item #795573
  • Manufacturer Part #9726-C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
CSA LR-1863
Color Finish Category:
Whites
Color Finish Name:
White
Light Bulb Base Type:
Medium E-26
UL Listed:
UL E3810
UPC:
078477103098
Volts:
125V
Watts:
660 W