1-Gang 4-Port Wall Plate in White
QuickPort® 1-Gang 4-Port Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- QuickPort®
- Color Finish Name:
- White
- Height:
- 4-53/100 in
- Length:
- 9/20 in
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- UPC:
- 078477820438
- Width:
- 2-77/100 in