This product requires certification to purchase.

6 ft. 6-Outlet Surge Protector

LEVITON

S1000 Series 6 ft. 6-Outlet Surge Protector

  • Fast #
  • Part #LS1000PS
  • Item #3348570
  • Manufacturer Part #S1000-PS
3.7 out of 5 Customer Rating
Brand image
LEVITON

S1000 Series 6 ft. 6-Outlet Surge Protector

  • Fast #
  • Part #LS1000PS
  • Item #3348570
  • Manufacturer Part #S1000-PS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Office surge strip
  • Max surge current is 25 kA
  • Protect sensitive electronic equipment from the stress of voltage transients
  • Leviton’s surge protection devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients
  • Leviton surge protection devices are compliant with UL 1449 standards
  • Leviton’s outstanding surge protection devices divert damaging voltage transients, or surges, away from electronic equipment
  • Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI C62.41, ANSI C62.45
Application:
Commercial, Industrial, Residential
Automatic Shut-Off:
No
Collection:
S1000 Series
Color Finish Name:
Beige
Cord Length:
6 ft
Depth:
1-13/20 in
Height:
2-19/20 in
Material:
Plastic
Material Type:
ABS
NEMA:
NEMA 5-15R
Product Type:
6-Outlet Surge Protector
UL Listed:
UL 1449
UPC:
078477275788
Volts:
120V
Weight:
1.80 lb
Width:
11-7/10 in