15A 125V Duplex GFCI Outlet in Ivory
SmartlockPro® 15A 125V Duplex GFCI Outlet in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Back and side wired
- Nylon wall plate and screws included
Specifications
- AMP:
- 15
- ANSI:
- ANSI C-73
- CSA Certified:
- CSA C22.2-42
- Collection:
- SmartlockPro®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Polycarbonate, Nylon
- NEMA:
- NEMA WD-6, NEMA 5-15R
- Product Type:
- Duplex GFCI Outlet
- UL Listed:
- Yes
- UPC:
- 078477712542
- Volts:
- 125V