20A 125V Duplex GFCI Outlet in Ivory
SmartlockPro® 20A 125V Duplex GFCI Outlet in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400Product Details
Product Details
- 20A / 125V duplex outlet with built-in GFCI protection
- Designed for residential and commercial applications
Specifications
- AMP:
- 20
- ANSI:
- ANSI C-73
- CSA Certified:
- CSA 22.2 No.144 & 42
- Collection:
- SmartlockPro®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA WD-1, NEMA WD-6, NEMA 5-20R
- Product Type:
- Duplex GFCI Outlet
- UL Listed:
- UL 943/UL 498
- Volts:
- 125V