This product requires certification to purchase.

Surface Mount Jack in Ivory

LEVITON

Surface Mount Jack in Ivory

  • Fast #
  • Part #L4625A26I
  • Item #7187123
  • Manufacturer Part #4625A-26I
5 out of 5 Customer Rating
Brand image
LEVITON

Surface Mount Jack in Ivory

  • Fast #
  • Part #L4625A26I
  • Item #7187123
  • Manufacturer Part #4625A-26I
5 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Color Finish Name:
Ivory
Material:
Plastic
UL Listed:
Yes
UPC:
078477846742