1-Gang Duplex Device Receptacle Wall Plate in Ivory
Traditional 1-Gang Duplex Device Receptacle Wall Plate in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Familiar and functional
- For use with traditional Leviton devices
- Matching screws included
- CSA and UL certified
- Installs quickly and easily
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Traditional
- Color Finish Name:
- Ivory
- Height:
- 4-22/25
- Length:
- 5/20
- Material:
- Thermoset
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- UPC:
- 078477153871
- Width:
- 3-13/100