This product requires certification to purchase.

1-Gang Standard Size Telephone or Cable Wall Plate in White

LEVITON

Traditional 1-Gang Standard Size Telephone or Cable Wall Plate in White

  • Fast #
  • Part #L80718W
  • Item #4147418
  • Manufacturer Part #80718-W
5 out of 5 Customer Rating
Brand image
LEVITON

Traditional 1-Gang Standard Size Telephone or Cable Wall Plate in White

  • Fast #
  • Part #L80718W
  • Item #4147418
  • Manufacturer Part #80718-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
11/50 in
Width
2-3/4 in
Characteristics & Features
Collection
Traditional
Color Finish Category
Whites
Color Finish Name
White
Number Of Gangs
1
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
078477494141