2-Gang Standard Size Blank Wall Plate in Brown
Traditional 2-Gang Standard Size Blank Wall Plate in Brown
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Name:
- Brown
- Height:
- 4-1/2 in
- Length:
- 11/50 in
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- UPC:
- 078477436905
- Width:
- 4-14/25 in