2-Gang Standard Size Receptacle Wall Plate in Ivory
Traditional 2-Gang Standard Size Receptacle Wall Plate in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Name:
- Ivory
- Height:
- 4-1/2
- Length:
- 11/50
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- UPC:
- 078477494004
- Width:
- 4-14/25