3-Gang Standard Size Duplex Device Receptacle Wall Plate in White
Traditional 3-Gang Standard Size Duplex Device Receptacle Wall Plate in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Name:
- White
- Height:
- 4-1/2 in
- Length:
- 11/50 in
- Number Of Gangs:
- 3
- UL Listed:
- Yes
- UPC:
- 078477779552
- Width:
- 6-19/50 in