This product requires certification to purchase.

Wall Jack in Ivory

LEVITON

Wall Jack in Ivory

  • Fast #
  • Part #L80781I
  • Item #4374389
  • Manufacturer Part #80781-I
5 out of 5 Customer Rating
Brand image
LEVITON

Wall Jack in Ivory

  • Fast #
  • Part #L80781I
  • Item #4374389
  • Manufacturer Part #80781-I
5 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thermoplastic midway size
  • F' type connector
  • Durable, smooth finish nylon material that matches other Leviton nylon wall plates for a consistent look throughout the home or business.
  • Includes mounting hardware with color-matched wall plate screws.
  • Available with one or two F-Connector Coupler(s).
  • Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer.
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA C22.2
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Height:
4-53/100
Material:
Plastic
Material Type:
Nylon
UL Listed:
Yes
UPC:
078477813621
Width:
2-3/4