This product requires certification to purchase.

Wall Plate in Light Almond

LEVITON

Wall Plate in Light Almond

  • Fast #
  • Part #L78005
  • Item #3407153
  • Manufacturer Part #78005
5 out of 5 Customer Rating
Brand image
LEVITON

Wall Plate in Light Almond

  • Fast #
  • Part #L78005
  • Item #3407153
  • Manufacturer Part #78005
5 out of 5 Customer Rating

X Points

Color Finish Name: Light Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Name:
Light Almond
Number Of Gangs:
2
UL Listed:
Yes
UPC:
078477277614