This product requires certification to purchase.

Wall Plate in Light Almond

LEVITON

Wall Plate in Light Almond

  • Fast #
  • Part #LPJ26T
  • Item #7210414
  • Manufacturer Part #PJ26-T
4.6 out of 5 Customer Rating
Brand image
LEVITON

Wall Plate in Light Almond

  • Fast #
  • Part #LPJ26T
  • Item #7210414
  • Manufacturer Part #PJ26-T
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 6300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/4 in
Length
4-22/25 in
Width
3-13/100 in
Characteristics & Features
Color Finish Name
Light Almond
Material
Plastic
Material Type
Nylon
Number Of Gangs
1
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
078477276846