LF 1.2 2HDL LEV W/SPRD LAV FCT
LF 1.2 2HDL LEV W/SPRD LAV FCT
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- A111070853