LF 2X2X5-1/4 E-60-611T INLINE PUMP
LF 2X2X5-1/4 E-60-611T INLINE PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Split Coupled Design for easy maintenance
-
Lead Law Compliant
Documents
Specifications
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 175 psi
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 1750
- Volts:
- 115/230V