LFN 2 CI THRD AIR & VAC Valve
LFN 2 CI THRD AIR & VAC Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large orifice– equals inlet size
- Vents on filling- eliminates vacuum under pressure loss
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM A-126, ASTM A-240, ASTM A-563
- AWWA:
- AWWA C-512
- Diameter:
- 8-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 8-3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Air Release & Vacuum Valve