*CVR* CCN WINDOW AC
*CVR* CCN WINDOW AC
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Perfect for mid-sized rooms – With 10,000 BTU of cooling power, this unit is ideal from rooms up to 450 sq ft.
- Control your conform from anywhere – The LG ThinQ app lets you adjust temperature, change modes, and monitor energy use right from your smartphone or with voice control
- Stay cool while saving energy – Energy saver mode helps reduce power consumption without compromising performance.
- Consistent cooling throughout your space – 4-way air direction ensures even airflow, eliminating hot spots and keeping every corner comfortable.
- Set it and forget it – Features like Auto Restart, a 24-hour timer, and Sleep Mode maintain the perfect temperature with minimal effort.
- Quiet operation for better relaxation – Enjoy powerful cooling without excessive noise, making it great for bedrooms, home offices, and living spaces.
- Easy installation, effortless control – Installs quickly in most windows, and the included remote control makes it easy to adjust settings from anywhere in the room.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 7.7
- BTU Cooling Rating:
- 10000 Btu/h
- CFM:
- 243
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 58 dB
- Depth:
- 16-3/7
- HVAC System Type:
- Cooling Only
- Height:
- 12-1/3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Window Mount
- Refrigerant:
- R-32
- Type:
- LGLW1025RSM
- UPC:
- 048231607452
- Volts:
- 115V
- Watts:
- 870
- Width:
- 19-4/7