This product requires certification to purchase.

*CVR* CCY 6 20 SINGLE DOOR FRZR P

LG

*CVR* CCY 6 20 SINGLE DOOR FRZR P

  • Fast #
  • Part #LGLROFC0605V
  • Item #9403011
  • Manufacturer Part #LROFC0605V
3.5 out of 5 Customer Rating
Brand image
LG

*CVR* CCY 6 20 SINGLE DOOR FRZR P

  • Fast #
  • Part #LGLROFC0605V
  • Item #9403011
  • Manufacturer Part #LROFC0605V
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5.8 cu ft capacity
  • Easy reach organization
  • Direct cooling system
  • Curved pocket handle
  • LG's direct cooling system helps achieve consistent temperature control to maintain optimal freshness
  • This modern platinum silver finish doesn't compromise on style, plus the curved pocket handle is both sleek and comfortable to the grip
  • No more leaning in to a cold chest freezer organize your food with 6 shelves within easy sight
  • Door baskets can be used for what you need most frequently - ice creams and family faves
  • Store more for family gatherings and long weekends with a generous 5.8 cu ft capacity
  • This ample space can mean fewer trips to the store, perfect for planning family meals in advance
  • Requires Certification
  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Silver Tones
Color Finish Name:
Platinum Silver
Depth:
23-5/8
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.8 cu ft
Height:
51-1/8
Installation Type:
Freestanding
Interior Light:
Yes
Product Type:
Single-Door Freezer
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Smart Home Enabled:
No
Type:
LGLROFC0605V
UPC:
195174003008
Volts:
115V
Weight:
81.6
Width:
20-7/8