This product requires certification to purchase.

0.5 Ton 8000 Btu/h Room Air Conditioner

This product has been replaced by

*CVR* CCN 8000 BTU WI-FIPAC W/ REM
LG *CVR* CCN 8000 BTU WI-FIPAC W/ REM
Manufacturer Part #LP0825WSSM
LG

0.5 Ton 8000 Btu/h Room Air Conditioner

  • Fast #
  • Part #LGLP0821GSSM
  • Item #9281197
  • Manufacturer Part #LP0821GSSM
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCN 8000 BTU WI-FIPAC W/ REM
LG *CVR* CCN 8000 BTU WI-FIPAC W/ REM
Manufacturer Part #LP0825WSSM
LG

0.5 Ton 8000 Btu/h Room Air Conditioner

  • Fast #
  • Part #LGLP0821GSSM
  • Item #9281197
  • Manufacturer Part #LP0821GSSM
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
11.5
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
8000
CEC Compliant:
For Sale in CA
Color Finish Name:
Grey
Dehumidification:
3.23
Depth:
14-57/100 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
2
Hazardous Duty:
No
Height:
28-3/20 in
Installation Type:
Portable, Window Mount
MBH:
8
Material:
Steel, Copper, Resin
Max CFM:
275 cfm
Phase:
Single Phase
Plug Type:
5-15P
Power Source:
Electric
Product Type:
Portable Air Conditioner
Proposition 65:
Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
Refrigerant:
R-32
Tonnage:
0.5 Ton
UL Listed:
Yes
UPC:
048231605182
Volts:
115V
Watts:
1070 W
Weight:
62.9 lb
Width:
17-13/25 in