1 Ton 10000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #LP1025WHSM
1 Ton 10000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 12
- Auto Switching Heat:
- Yes
- BTU:
- 14000
- BTU Cooling Rating:
- 10000
- BTU Heat Rating:
- 12000
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Black
- Dehumidification:
- 3.4
- Depth:
- 15-59/100 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Heating Watts:
- 1210
- Height:
- 29-33/100 in
- Installation Type:
- Portable, Window Mount
- MBH:
- 10
- Material:
- Steel, Copper, Resin
- Max CFM:
- 341 cfm
- Phase:
- Single Phase
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Portable Air Conditioner
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- UPC:
- 048231605205
- Volts:
- 115V
- Watts:
- 1210 W
- Weight:
- 77.2 lb
- Width:
- 17-18/25 in