This product requires certification to purchase.

1 Ton R-32 11800 Btu/h Room Air Conditioner

This product has been replaced by

CCY 11800 BTU 115V TTW AC W/ REM
LG 11,800 BTU - Through the Wall Air Conditioner w/ Remote - 115V
Manufacturer Part #LT12124CNR
LG

1 Ton R-32 11800 Btu/h Room Air Conditioner

  • Fast #
  • Part #LGLT1216CER
  • Item #7343751
  • Manufacturer Part #LT1216CER
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY 11800 BTU 115V TTW AC W/ REM
LG 11,800 BTU - Through the Wall Air Conditioner w/ Remote - 115V
Manufacturer Part #LT12124CNR
LG

1 Ton R-32 11800 Btu/h Room Air Conditioner

  • Fast #
  • Part #LGLT1216CER
  • Item #7343751
  • Manufacturer Part #LT1216CER
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
10.2
Auto Switching Heat:
No
BTU Cooling Rating:
11800 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
3.9
Depth:
20-3/32 in
EER:
10.6
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Hazardous Duty:
No
Height:
14-13/32 in
Installation Type:
Wall Mount
MBH:
11.8
Max CFM:
280 cfm
Plug Type:
5-15P
Product Type:
Through the Wall Air Conditioner
Refrigerant:
R-32
Sleeve Type:
Wall
Tonnage:
1 Ton
UL Listed:
No
UPC:
048231379632
Volts:
115V
Watts:
1110 W
Weight:
82 lb
Width:
24 in