1.1 COUNTER TOP MICROWAVE NON-INVERTER EASYCLEAN INTERIOR
1.1 COUNTER TOP MICROWAVE NON-INVERTER EASYCLEAN INTERIOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- At last - a countertop microwave you'll actually want to showcase on your counter. The minimalist design will enhance your kitchen's style. This compact model possesses impressive power, and with the EasyClean interior, you can quickly and easily wipe away spills and splatters, so your microwave will look as good on the inside as it does on the outside.
- 1.1 cu. ft. capacity meets the needs of most modern homes
- This microwave comes with a 12" glass turn table
- Easy to use touch controls with LED display
- Bright LED lighting makes it easy to check on the progress of your food while offering greater energy efficiency than traditional lighting
- Make cooking easier and decisions faster by selecting from a menu of pre-programmed, automatic cooking settings for tasty meals
- Covered under 1 year limited and 10 year limited magnetron manufacturer warranties
Specifications
- ADA Compliant:
- No
- AMP:
- 12.5
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch
- Depth:
- 15-17/25
- Energy Star Compliant:
- No
- Height:
- 9-1/10
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Type:
- LGMSER1130B
- UPC:
- 195174109953
- Volts:
- 120V
- Watts:
- 1300
- Width:
- 20-1/10