1.3 cu. ft. Over-the-Range Microwave with EasyClean in Stainless Steel
1.3 cu. ft. Over-the-Range Microwave with EasyClean in Stainless Steel
Product Details
Product Details
- The ThinQ® app offers control and convenience to help you simplify life and enjoy the comforts of home.
- The slim, unobtrusive design provides a sleek look and a surprisingly roomy interior that offers the most capacity and usable height in its class
- Thanks to the Zero Clearance Door, the microwave can be installed flush against a wall or cabinet without the need for extra clearance space for the door to swing open. This space-efficient design allows for a seamless, built-in look and more flexibility in your kitchen layout.
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UPC:
- 048231345620
- Vent Ducted or Ductless:
- Ducted
- Watts:
- 1000