1.5 cu. ft. 1200 W Countertop Microwave in Stainless Steel
1.5 cu. ft. 1200 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Whether you're thawing a pound of meat or reheating last night's dinner, your food is heated more evenly, avoiding cold centers and overcooked edges.
- Select from a menu of Sensor Cook options and let the microwave automatically determine when your food is ready using humidity-sensing technology
- The intuitive Smooth Touch® glass controls deliver sleek style and easy operation, with just a touch of your finger.
- Avoid cold centers and overcooked edges with the more precise, even heating of the LG Smart Inverter.
- Senses optimal temperature for fast results.
- Using your microwave shouldn’t have to be a balancing act. The hexagonal-shaped stabilizer ring on LG NeoChef microwaves provides 6 wheels for the turntable to rest upon instead of just 3. The added support means you can place even tall or heavy items anywhere you like without fear of them tipping over while heating.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 17 in
- Energy Star Compliant:
- No
- Height:
- 12-13/100 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- LGMSER1590S
- UPC:
- 048231347273
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 21-3/8 in