1.8 CU.FT. OTR 300 CFM SENSOR THINQ EASYCLEAN BLACK STAINLESS STEEL - NEW HANDLE
1.8 CU.FT. OTR 300 CFM SENSOR THINQ EASYCLEAN BLACK STAINLESS STEEL - NEW HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Elevate your kitchen with smart, connected cooking to make preparing dishes more effortless. Take the guesswork out of meal prep with sensor cook and auto cook options, or use scan-to-cook to remotely send cooking instructions for ready-made meals to your microwave with just a scan of the barcode. Plus, sync the microwave with your LG smart range to automatically turn on the light and vent when the cooktop is in use, for extra convenience.
- 1.8 cu. ft. capacity meets the needs of most modern homes
- This microwave comes with a 12-5/8" glass turn table
- Easy to use touch controls with LED display
- Comes equipped with a carbon filter
- This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
- Make it tasty and make it easy by selecting one of the 3 auto cook settings. Choose from auto defrost, soften and melt
- Covered under a 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 1.8
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintProof Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 15-22/25
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Carbon
- Height:
- 16-2/5
- Hood Vent Type:
- Hidden
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGMVEM1825Z
- UPC:
- 048231349291
- Vent Ducted or Ductless:
- Convertible
- Volts:
- 120V
- Watts:
- 1600
- Width:
- 29-22/25