This product requires certification to purchase.

11,800 BTU - Through the Wall Air Conditioner w/ Remote - 115V

LG

11,800 BTU - Through the Wall Air Conditioner w/ Remote - 115V

  • Fast #
  • Part #LGLT12124CNR
  • Item #10352228
  • Manufacturer Part #LT12124CNR
5 out of 5 Customer Rating
Brand image
LG

11,800 BTU - Through the Wall Air Conditioner w/ Remote - 115V

  • Fast #
  • Part #LGLT12124CNR
  • Item #10352228
  • Manufacturer Part #LT12124CNR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cool down your desired space with this 11800 Btu air conditioner
  • Stay comfortable with this LG air conditioner that cools up to 530 sq-ft
  • Trim kit included to help you set-up with ease
  • Make temperature adjustments and fan speed selection on the easy-to-use control panel or remote
  • Reduce power consumption with the energy saver function
  • Choose your perfect temp with high, mid and low modes for cooling and fan speed
  • The clean filter alert lets you know when it's time to clean, simply remove the filter to wash
  • Runs on a minimum of 115 V
  • Requires Certification
Dimensions & Measurements
Depth
20-2/16 in
Height
24 in
Max CFM
280 cfm
Weight
82 lb
Width
24 in
Characteristics & Features
Auto Switching Heat
Yes
CEER
10.5
Color Finish Category
Whites
Color Finish Name
White
Dehumidification
3.9
Installation Type
Wall Mount
Refrigerant
R-32
Sleeve Type
Universal
Electrical & Operational Information
AMP
10.2
BTU Cooling Rating
11800 Btu/h
EER
10.6
Fan Speeds
3
Plug Type
5-15P
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Air Conditioner
Type
LGLT12124CNR
UPC
048231607261