This product requires certification to purchase.

11.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

LG

11.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLT11C2000V
  • Item #10247270
  • Manufacturer Part #LT11C2000V
5 out of 5 Customer Rating
Brand image
LG

11.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLT11C2000V
  • Item #10247270
  • Manufacturer Part #LT11C2000V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 11 cu.ft. capacity
  • ENERGY STAR® Qualified
  • Counter-Depth
  • Humidity Control Crispers
  • EasyReach™ Bins
  • Multi-Air Flow System
  • Contemporary Design Details
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Capacity:
11.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
2.8 cu ft
Height:
64-5/8
Installation Type:
Counter Depth
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Refrigerator Type:
Top Mount Freezer
Type:
LGLT11C2000V
UPC:
195174065129
Width:
23-5/8