This product requires certification to purchase.

12k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

LG

12k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

  • Fast #
  • Part #LGLSN120HFV3
  • Item #9517568
  • Manufacturer Part #LSN120HFV3
5 out of 5 Customer Rating
Brand image
LG

12k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

  • Fast #
  • Part #LGLSN120HFV3
  • Item #9517568
  • Manufacturer Part #LSN120HFV3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential, Light Commercial
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
459
Compressor Type:
Rotary
Decibel Rating (dB):
42 dB
Depth:
7-7/16
EER:
9.6
HSPF:
9.0
Height:
12-1/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
12
Phase:
Single Phase
Proposition 65:
CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Refrigerant:
R-410A
SEER:
17.0
UPC:
195174013953
Volts:
208/230V
Width:
32-15/16
Zones:
1