This product requires certification to purchase.

12k Btu/h - Outdoor Wall Mounted Heat Pump - Single-Zone

LG

12k Btu/h - Outdoor Wall Mounted Heat Pump - Single-Zone

  • Fast #
  • Part #LGLSU120HXV2
  • Item #7960952
  • Manufacturer Part #LSU120HXV2
5 out of 5 Customer Rating
Brand image
LG

12k Btu/h - Outdoor Wall Mounted Heat Pump - Single-Zone

  • Fast #
  • Part #LGLSU120HXV2
  • Item #7960952
  • Manufacturer Part #LSU120HXV2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 24-Hour on/off timer
  • Condensate sensor connection
  • Self-cleaning indoor coil
  • Ultra quiet operation
  • Requires Certification

Documents


Specifications

AMP:
15, 25
Application:
Residential
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
Compressor Type:
Rotary
Decibel Rating (dB):
50 dB
Depth:
9-3/50
EER:
10.51
Energy Star Compliant:
No
HSPF:
9.5
Height:
19-1/2
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4
MBH:
12
Max CFM:
953
MiniSplit Parts or Accessory Type:
Condenser
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.0
Suction Line (OD):
3/8
UPC:
048231390668
Volts:
115V
Watts:
1.142
Width:
28-1/4
Zones:
1