12k BTU - Standard Efficiency Wall Mounted Indoor Heat Pump - R-32 - 208-230/1
12k BTU - Standard Efficiency Wall Mounted Indoor Heat Pump - R-32 - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Indoor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Refrigerant:
- R-32
- Type:
- LGKNSAE121A
- UPC:
- 195174085578
- Volts:
- 208/230V