This product requires certification to purchase.

12VDC Dry Contact

LG

12VDC Dry Contact

  • Fast #
  • Part #LGPDRYCB100
  • Item #7541593
  • Manufacturer Part #PDRYCB100
4.1 out of 5 Customer Rating
Brand image
LG

12VDC Dry Contact

  • Fast #
  • Part #LGPDRYCB100
  • Item #7541593
  • Manufacturer Part #PDRYCB100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Depth:
1-19/50
Height:
3-1/16
UPC:
048231377898
Volts:
24V
Width:
4-1/8