This product requires certification to purchase.

16.3 cu. ft. Integrated Column Refrigerator in Panel Ready

LG

16.3 cu. ft. Integrated Column Refrigerator in Panel Ready

  • Fast #
  • Part #LGLF25H6330S
  • Item #10563475
  • Manufacturer Part #LF25H6330S
4.6 out of 5 Customer Rating
Brand image
LG

16.3 cu. ft. Integrated Column Refrigerator in Panel Ready

  • Fast #
  • Part #LGLF25H6330S
  • Item #10563475
  • Manufacturer Part #LF25H6330S
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 25 cu ft large capacity lets you stock up on more of your favorites
  • ThinQ® care helps monitor and maintain your refrigerator so it works efficiently for longer
  • More ice on demand with ice plus
  • External ice and water dispenser
  • Restyled bar handle and pocket handle combine for easy opening and premium style
  • Store all your favorite foods while getting the ice you need through the SpacePlus® ice system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
24.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
35-15/16
Energy Star Compliant:
Yes
Energy Star Most Efficient:
Yes
Freezer Capacity (Cu Ft):
8.3 cu ft
Height:
69-15/16
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Refrigerant:
R-600A
Refrigerator Type:
French Door
Smart Home Enabled:
Yes
Type:
LGLF25H6330S
UPC:
195174079249
Volts:
115V
Weight:
234
Width:
33
Wireless Communication:
Wi-Fi