16.3 MBH R-410A 19 SEER Wall Mount Outdoor 1.5 Ton Mini-Split Heat Pump
16.3 MBH R-410A 19 SEER Wall Mount Outdoor 1.5 Ton Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter (variable speed compressor)
- Plasma air purifying system
- Allergy reduction filter
- Deodorizing filter
- Self-cleaning indoor coil
- Jet cool/Jet heat
- Cooling, heating, fan mode
- Chaos swing
- 4-way auto swing
-
Green
Specifications
- AMP:
- 12.4, 20, 9.7, 9.5, 6.2, 0.25
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 16300 Btu/h
- BTU Heat Rating:
- 20200 Btu/h
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 51 dB
- Depth:
- 12-5/8 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 9.7
- Height:
- 25-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 28-9/50 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 16.3
- Max CFM:
- 530 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Suction Line (OD):
- 1/2 in
- UPC:
- 048231363938
- Volts:
- 208/230V
- Weight:
- 101.4 lb
- Width:
- 34-5/16 in
- Zones:
- 1