This product requires certification to purchase.

17,500/18,000 Cooling BTU - Window Air Conditioner - 208/230V

LG

17,500/18,000 Cooling BTU - Window Air Conditioner - 208/230V

  • Fast #
  • Part #LGLW1824RD
  • Item #10352232
  • Manufacturer Part #LW1824RD
3.3 out of 5 Customer Rating
Brand image
LG

17,500/18,000 Cooling BTU - Window Air Conditioner - 208/230V

  • Fast #
  • Part #LGLW1824RD
  • Item #10352232
  • Manufacturer Part #LW1824RD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cool down your desired space with this 17500/18000 Btu air conditioner
  • Stay comfortable with this LG air conditioner that cools up to 1000 sq-ft
  • Choose your perfect temp with high, mid and low modes for cooling and fan speed
  • Make temperature adjustments and fan speed selection on the easy-to-use control panel or remote
  • Our simple and convenient installation kit is included so you can set-up with ease
  • The clean filter alert lets you know when it's time to clean, simply remove the filter to wash
  • Reduce power consumption with the energy saver function
  • 208/230V voltage allows for efficient cooling
  • Requires Certification
Dimensions & Measurements
Depth
28-4/7 in
Height
17-2/3 in
Max CFM
530 cfm
Weight
130 lb
Width
26 in
Characteristics & Features
Auto Switching Heat
Yes
CEER
11.8
Color Finish Category
Whites
Color Finish Name
White
Dehumidification
4.9
Installation Type
Window Mount
Refrigerant
R-32
Electrical & Operational Information
AMP
7.5, 6.9
BTU
18000
BTU Cooling Rating
18000 Btu/h
EER
11.9
Fan Speeds
3
Volts
208/230V
Watts
1510 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Air Conditioner
Type
LGLW1824RD
UPC
048231607186