This product requires certification to purchase.

18,000 BTU - Smart Wi-Fi Enabled Window Air Conditioner - Cooling & Heating - 208/230V

LG

18,000 BTU - Smart Wi-Fi Enabled Window Air Conditioner - Cooling & Heating - 208/230V

  • Fast #
  • Part #LGLW1823HRSM
  • Item #10052751
  • Manufacturer Part #LW1823HRSM
3.6 out of 5 Customer Rating
Brand image
LG

18,000 BTU - Smart Wi-Fi Enabled Window Air Conditioner - Cooling & Heating - 208/230V

  • Fast #
  • Part #LGLW1823HRSM
  • Item #10052751
  • Manufacturer Part #LW1823HRSM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Auto Switching Heat:
Yes
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
5.5
Depth:
30-1/2
Energy Star Compliant:
No
Fan Speeds:
2
Hazardous Duty:
No
Heating Watts:
3670
Height:
16-27/32
Installation Type:
Window Mount
Material:
Plastic, Copper, Steel, Resin
Max CFM:
430
Plug Type:
6-20P
Refrigerant:
R-410A
Type:
LGLW1821HRSM
UL Listed:
Yes
UPC:
048231606462
Volts:
208/230V
Watts:
1560
Weight:
126.5
Width:
25-1/2