This product requires certification to purchase.

18 CU.FT. GARAGE READY TOP FREEZER REFRIGERATOR

LG

18 CU.FT. GARAGE READY TOP FREEZER REFRIGERATOR

  • Fast #
  • Part #LGLT18S2100S
  • Item #10389068
  • Manufacturer Part #LT18S2100S
5 out of 5 Customer Rating
Brand image
LG

18 CU.FT. GARAGE READY TOP FREEZER REFRIGERATOR

  • Fast #
  • Part #LGLT18S2100S
  • Item #10389068
  • Manufacturer Part #LT18S2100S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 17.5 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • A garage-ready refrigerator is designed so you don't have to worry about the changes in temperature outside and can be used in a space that is not climate-controlled
  • Multi-Air Flow System is designed to maintain superior humidity and temperature levels to help keep your food fresher, longer. Digital sensors constantly monitor conditions within the refrigerator and strategically-placed vents in every section to help surround your food with cool air no matter where you put it
  • Modern flat door design doesn't compromise on style. Discreet, easy-access pocket handles complement the flat door for a sleek, elevated look to your kitchen
  • Get the premium look and feel with tempered glass shelves
  • Covered under 1 year parts and labor, 10 year limited compressor, and 5 year sealed system manufacturer warranties
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
17.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
33-3/4
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.5 cu ft
Height:
65
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
3
Refrigerant:
R-600A
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
Type:
LGLT18S2100S
UPC:
195174071205
Volts:
115V
Weight:
161
Width:
27-1/2