This product requires certification to purchase.

18k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

LG

18k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

  • Fast #
  • Part #LGLSN180HFV3
  • Item #9517566
  • Manufacturer Part #LSN180HFV3
3.6 out of 5 Customer Rating
Brand image
LG

18k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

  • Fast #
  • Part #LGLSN180HFV3
  • Item #9517566
  • Manufacturer Part #LSN180HFV3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential, Light Commercial
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
19000 Btu/h
CFM:
689 ft3/min
Compressor Type:
Rotary
Decibel Rating (dB):
48 dB
Depth:
8-9/32 in
EER:
10.91
HSPF:
9.0
Height:
13-19/32 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
18
Phase:
Single Phase
Proposition 65:
CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Refrigerant:
R-410A
SEER:
17.0
UPC:
195174013977
Volts:
208/230V
Width:
39-9/32 in
Zones:
1