This product requires certification to purchase.

18k BTU - Outdoor Heat Pump - Single-Zone Only

LG

18k BTU - Outdoor Heat Pump - Single-Zone Only

  • Fast #
  • Part #LGLUU180HHV
  • Item #9843832
  • Manufacturer Part #LUU180HHV
4.4 out of 5 Customer Rating
Brand image
LG

18k BTU - Outdoor Heat Pump - Single-Zone Only

  • Fast #
  • Part #LGLUU180HHV
  • Item #9843832
  • Manufacturer Part #LUU180HHV
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Will not function without associated indoor unit
  • Requires Certification

Documents


Specifications

AMP:
8.1
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
20000 Btu/h
CFM:
2048
Compressor Type:
Inverter
Decibel Rating (dB):
52 dB
Depth:
18-3/20
EER:
12.5
HSPF:
10.0
Height:
36-7/50
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8
Lock Rotor Amps (LRA):
23
MBH:
18
Max CFM:
2048
Maximum Overcurrent Protection (MOP):
30
Minimum Circuit Ampacity (MCA):
22
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Rated Load Amps (RLA):
8.1
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
18.8
Suction Line (OD):
3/8
Tonnage:
1.5 Ton
Type:
LGLUU180HHV
UPC:
482313929696
Volts:
208/230V
Watts:
2.5
Weight:
133.4
Width:
44-22/25
Zones:
1