This product requires certification to purchase.

18k BTU - Wall-Mounted - Outdoor Single-Zone Heat Pump - Standard Efficiency - R-32 - 208/230V

LG

18k BTU - Wall-Mounted - Outdoor Single-Zone Heat Pump - Standard Efficiency - R-32 - 208/230V

  • Fast #
  • Part #LGKUSAE181A
  • Item #11620277
  • Manufacturer Part #KUSAE181A
5 out of 5 Customer Rating
Brand image
LG

18k BTU - Wall-Mounted - Outdoor Single-Zone Heat Pump - Standard Efficiency - R-32 - 208/230V

  • Fast #
  • Part #LGKUSAE181A
  • Item #11620277
  • Manufacturer Part #KUSAE181A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
18000
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Refrigerant:
R-32
UPC:
195174085967
Volts:
208/230V