2 Tons R-410A 23000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #LW2423HR
2 Tons R-410A 23000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 11.5, 16, 10.6
- BTU Cooling Rating:
- 23000 Btu/h
- CEC Compliant:
- For Sale in CA
- Depth:
- 30-1/2
- EER:
- 9.8
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 16-87/100
- Installation Type:
- Window Mount
- Plug Type:
- 6-20P
- Product Type:
- Window Air Conditioner
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- Type:
- LGLW2416HR
- UPC:
- 048231379533
- Weight:
- 145
- Width:
- 25-1/2